Shop All Composite Toe Boots and Shoes
Keen
Size 10 Men's Athletic Work Shoe Carbon Fiber Safety Shoes, Vapor/Black
Mfr # 1024604
Zoro # G602676471
product price: $130.00
/pr
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Fiber
- Footwear Style Athletic Shoe
- Gender Men's
- Color Black/Vapor
- Width D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1024604
- Zoro # G602676471
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Width | D |
Footwear Width | D |
Boot Height | 3 in |
Heel Height | 1 1/4 in |
Height | 3 in |
Footwear Size | 10 |
Overall Height | 3 in |
Size (PRINT) | 10 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, Yellow, Labels/Roll: Continuous (B30C-2500-509-YL)
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2126)
- NMC Nfpa Label Number 6", Pk5, DCN61 (DCN61)
- 3M DBI-SALA First Man Up Pole (2104524)
- KEEN Size 13 Men's Athletic Work Shoe Carbon Fiber Safety Shoes, Vapor/Black (1024604)
- KEEN Size 12 Men's Athletic Shoe Carbon Fiber Safety Shoes, Vapor/Black (1024604)
- KEEN Size 10 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 11 1/2 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 13 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 10 1/2 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- AVENGER SAFETY FOOTWEAR Size 12 FRAMER ST, MENS PR (A7227-12W)
- Keen Composite Toe Boots and Shoes