Shop All Steel Toe Boots
Keen
Size 10 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # 1011357
Zoro # G9140731
product price: $195.00
/pr
Free Shipping & Returns
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1011357
- Zoro # G9140731
- UPC # 887194288458
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | D |
Height | 6 in |
Heel Height | 3/4 in |
Footwear Width | D |
Overall Height | 6 in |
Size (PRINT) | 10 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY Class 3 3-IN-1 Performance Winter Parka (8505-5XL)
- BRADY Number Label, 5, 1-1/2 in. W x 3-1/2 in. H (3450-5)
- STEINER Weldlite Welding Jacket, 45", Green, M (1036-M)
- WEST CHESTER PROTECTIVE GEAR Work Glove Hidex Jd Xl (JD00010G-XL)
- KEEN Size 10 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 12 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 8 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 15 Men's Hiker Boot Steel Work Boot, Cascade Brown/Golden Rod (1023228)
- KEEN Size 7 Men's Hiker Boot Steel Work Boot, Brown (1011242)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 12W)
- Keen Steel Toe Boots