Shop All Composite Toe Boots and Shoes
Keen
Size 10 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown
Mfr # 1023222
Zoro # G602673326
product price: $215.00
/pr
Free Shipping & Returns
$215.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Toe Type Carbon Fiber
- Gender Men's
- Color Brown
- Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1023222
- Zoro # G602673326
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Width | EE |
Footwear Width | EE |
Heel Height | 1 1/4 in |
Boot Height | 6 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 10 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING High Visibility Vest, Class 3, L, Orange (U6155O-L)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Scrap Metal Only Sign, Landscape (OS-NS-P-1014-L-18254)
- PYRAMEX Value Cow Leather Driver Gloves with Keystone Thumb, Size XL - Pkg Qty 12 (GL2001KXL)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Anti-Scratch (XV416AFG)
- KEEN Size 10 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 8 1/2 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 10 1/2 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 13 Men's Athletic Work Shoe Carbon Fiber Safety Shoes, Vapor/Black (1024604)
- KEEN Size 13 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 11 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- CARHARTT 6-Inch Work Boot, W, 9, Brown, PR (CMF6720 9W)
- Keen Composite Toe Boots and Shoes