Shop All Steel Toe Shoes
Keen
Size 10-1/2 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust
Mfr # 1023215
Zoro # G8610732
product price: $160.00
/pr
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rust/Shitake
- Gender Men's
- Toe Type Steel
- Width D
- Footwear Style Hiker Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1023215
- Zoro # G8610732
- UPC # 191190538050
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 10 1/2 |
Width | D |
Footwear Width | D |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Size (PRINT) | 10 1/2 |
Overall Height | 3 in |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Rust/Shitake, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 10 1/2, Static Dissipative No, Style Number 1023215
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Vented Bump Cap, Front Brim, 4-Point Pinlock Suspension, Fits Hat Size 6 1/2 to 7 3/4, White (67)
- SIGNMISSION 15-Minute Parking Violators Will Be Towed Away Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24590 (A-1218-24590)
- FIREBOY-XINTEX Xintex CMD6-MBR-R CO Alarm Internal Battery Interconnect - White (CMD6-MBR-R)
- SHOWA Biodegradable Glove, Seamless Knit, L, PR (383L-08)
- KEEN Size 9-1/2 Women's Hiker Shoe Steel Work Shoe, Magnet/Rose (1023232)
- KEEN Size 5 1/2 Women's Athletic Shoe Aluminum Safety Shoes, Airy Blue/Black (1025571)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- KEEN Size 12 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Size 11-1/2 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- KEEN Size 14 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- ROCKPORT WORKS Work Shoes, 10, W, Black, Alloy, Mens, PR (RK500)
- Keen Foot Protection