Shop All Steel Toe Boots
Keen
Size 10-1/2 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive
Mfr # 1018079
Zoro # G2569469
product price: $160.00
/pr
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width D
- Upper Color Black, Olive
- Upper Boot Material Man Made
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1018079
- Zoro # G2569469
- UPC # 191190005927
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | D |
Height | 5 in |
Heel Height | Less Than 1/2 in |
Footwear Width | D |
Size (PRINT) | 10 1/2 |
Overall Height | 5 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Raven/Tawny Olive, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-28-0000)
- KLEENGUARD A40 Elastic-Cuff, Ankle, Hood and Boot Coveralls, Large, White, PK25, 25PK (44333)
- FIRST AID ONLY Finger Cots, Nitrile, One Size, Blue (FAE-6050)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (455W STD BLUE)
- KEEN Size 9 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Cascade Brown/Golden Rod (1023228)
- KEEN Size 8 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- KEEN Size 13 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 7 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- Keen Foot Protection