Shop All Steel Toe Boots
Keen
Size 10-1/2 EE Men's Hiker Boot Steel Work Boot, Brown
Mfr # 1011242
Zoro # G8550071
product price: $230.00
/pr
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width EE
- Upper Color Brown, Olive
- Upper Boot Material Leather/Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1011242
- Zoro # G8550071
- UPC # 887194272136
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | EE |
Footwear Width | EE |
Footwear Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 1011242, Toe Cap Material Steel, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Caution Decal, Slow Down Pedestrian Traffic, 24in X 18in Decal, 18" W, 24" L, Landscape (OS-CS-D-1824-L-19232)
- CAT FOOTWEAR Size 9.5 Steel 6-Inch Steel Toe Boot (P89586)
- JJ KELLER Flammable Liquid Placard, Vinyl (3480)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, L, 1 PR (NF11HD/9L)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- KEEN Size 9-1/2 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- KEEN Size 7 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz7.5D, PR (15569)
- Keen Steel Toe Boots