Shop All Steel Toe Boots
Keen
Size 10-1/2 EE Men's 6 in Work Boot Steel Work Boot, Black
Mfr # 1011357
Zoro # G9140765
Free Shipping & Returns
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keen
- MFR # 1011357
- Zoro # G9140765
- UPC # 887194288489
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | EE |
Footwear Width | EE |
Heel Height | 3/4 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Damage Stopper Cover, 4-1/4D (STI-1219)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86877 (86877)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9X189)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 8 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 8-1/2 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 14 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- KEEN Size 8-1/2 Men's 6 in Work Boot Steel Work Boot (1020086)
- IRON AGE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- Keen Steel Toe Boots