Shop All Ratcheting Wrenches
Keen
Reversible Extra Long Ratcheting Double Box End Flexible Wrench; 8 x 10 mm
Mfr # KE322085
Zoro # G603957012
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keen
- MFR # KE322085
- Zoro # G603957012
- UPC # 661541384969
- Country of Origin China
- Category Ratcheting Wrenches
Description
This extra-long, flexible and reversible double box ratcheting wrench is forged of chrome-vanadium steel and heat treated for durability. Wrench features a 72-tooth design with a high polish finish and are nearly 40% longer. Ratcheting box end needs as little as 5 degrees to move fastener. Sleek head design and slim dimensions further ease of working in confined areas.
Features- Extra-long, flexible and reversible double box ratcheting wrench
- Forged of chrome-vanadium steel
- Heat treated for strength and durability
- High polish, smooth finish provides resistance against rust and corrosion
- Sleek head design and slim dimensions further ease of working in confined areas
- Size: 8 x 10 mm
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Hand Trowel, SS, Leather Grip, 14 (4-962)
- CTA MANUFACTURING PRY BAR SET PLASTIC 7 PC (CTA5170)
- LENOX Band Saw Blade, 10 ft. 1-5/8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1851430)
- SUPERCUT 144-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (253139)
- KEEN Ratchet 3-8 Drive Flex Head (KE610185)
- KEEN Ratchet 3-8 Drive Long Handle (KE603309)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13F)
- DANAHER TOOL GROUP Ratcheting Wrench Flex 7PC MET (9900D)
- K-TOOL INTERNATIONAL 916X58 DOUBLE BOX UNIV SPLINE 90 TOOTH REV RAT (KTIXDRF91658)
- INGERSOLL-RAND 3/8 Inch Drive 90 Teeth Ratchet With Double Injection Handle (759992X)
- TEKTON 7 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26407)
- Keen Ratcheting Wrenches