Shop All Combination Square Sets and Components
Keen
Pro Combination Square; 16 in.
Mfr # KE131118
Zoro # G004108068
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # KE131118
- Zoro # G004108068
- UPC # 654204666144
- Country of Origin China
- Category Combination Square Sets and Components
Description
This 16 in. combination square is ideal for big jobs. It has our impact-resistant acrylic level vial for long-haul durability. Like our other combination squares, it also acts as a depth gauge, and CNC machined working surfaces for more reliable accuracy. Stainless steel and brass hardware makes this tool a life-long friend!
Features- Precision machined die-cast zinc head
- Spring loaded, brass bolt assures firm, accurate settings
- Stainless steel blades with black precision etchings, includes brass hardware
- Screw fit brass scriber and impact resistant acrylic level vial
- 1/8 in., 1/16 in., 1/32 in., and mm scale gradations
- Size: 16 in.
- Dimensions: 16" H x 0.75" W x 5.5" L
- Weight: 0.91 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Conduit Bender, 1In.EMT, 3/4 Rigid (74-028)
- KO-KEN Bit Socket XZN M14 Triple Square 100mm 3/8 Sq. Drive (3020.100-M14)
- FOWLER Rotocal Reach Electronic Rotor Gauge (FOW74-150-005)
- OSG Screw Machine Drill Bit, 3/64 in Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859511911)
- GROZ Precision Steel Engineering, 4", Sq Blade (1002)
- STARRETT Combination Square, 18 In, 2 Pc (C11H-18-4R)
- BETTER OFFICE PRODUCTS T-Ruler/T-Square, Double-Sided Carbon Steel, 12 inch, Black W/White Standard & Metric Markings, 2PK (00332)
- MITUTOYO Blb-6" (180-402U)
- STARRETT Spindle Square (649-1M)
- SURTEK Combination Square Zamac Handle 6 in. (122257)
- IGAGING 12" 4 Piece Precision Combination Square Set - 34-212-4 (34-212-4)
- Keen Combination Square Sets and Components