Shop All Window Replacement Screens
Keen
PL 7814 60 x 60 in. Make to Fit Screen Kit - White
Mfr # KE698682
Zoro # G504066646
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # KE698682
- Zoro # G504066646
- UPC # 723902322178
- Country of Origin China
- Category Window Replacement Screens
Description
Features
- Includes - 0.31 x 0.75 in.
- White Frame.
- Spline &4 Frame Corners For 60 x 60 in. Screen.
- Dimension - 0.75 x 3.13 x 60 in.
- Item Weight - 1.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 3"W X 48"H (CG-10R-4-313)
- NATIONAL HARDWARE 1 in. H X 0.5 in. W X 0.07 in. D Zinc-Plated Steel Inside Corner Brace (N266-270)
- DELTANA Flush Pull, Solid Brass, Black (FP221RU19)
- SIMPLY FRAMES 3 in. H x 10 in. L Wall Plate Holder, Bright Silver (SW-103S)
- PHIFER Vinylcoated Fiberglass Sun Control Fabric, Blocks 90 Heat, 48 x 25', Charcoal, One Roll (3021117)
- PHIFER Polyester Improved Visibility Insect Screening, 48 x 25', Black, 18x18 Mesh, One Roll (3040343)
- PETSCREEN Pet Screen, Vinyl Coated Polyester, 36" W (3004110)
- GILA Film Windo Priv3X15Slvr (50146287)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 84 x 100', Silver Gray, 57x16 Mesh, One Roll (3003586)
- PHIFER Aluminum Screening for Tiny Insects, 72 x 50', Black, 24x22 Mesh, One Roll (3036763)
- ADFORS CHARCOAL P3 POOL AND PATIO PLUS, 60" x 1 (FCS10801-M)
- Keen Window Replacement Screens