Shop All Window & Screen Repair
Keen
P 8096 Fiberglass Self Stick Screen Patch - 5 Pack
Mfr # KE579741
Zoro # G403977586
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # KE579741
- Zoro # G403977586
- UPC # 723902322468
- Country of Origin China
- Category Window & Screen Repair
Description
Adhesive backed fiberglass patches used to repair holes and tears in window screens or screen doors; no tools required.
Features- Fiberglass Self Stick Screen Repair Patch Carded.
- Color - Charcoal.
- Size - 3 x 3 in.
- 5 Pack.
- Dimension - 0.31 x 3.81 x 6.44 in.
- Item Weight - 0.03 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALTILE Daltile Bellamy Place Courtyard 9 in. x 60 in. Click Lock Luxury Vinyl Flooring, 6PK (BP12RC96060)
- ABUS Padlock, Keyed Different, Standard Shackle, Brass Body, Steel Shackle, 1 1/8 in W (92/65 KD)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.975 (1NDV2)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Safe/Secure (9600-630-GR)
- KEEN P 7867 72 in. Rigid Vinyl Glazing - White (KE2501294)
- KEEN 0.75 in. Metal Plunger Latches (KE150860)
- PHILIPSIFER SCREEN SPLINE BLACK 0.125in. (3028737)
- ANVIL Anvil International 8700139457 .5 x 60 in. Black Steel Pipe; Cut Length (250019)
- PRIME-LINE Hangers Screen Top Cd2 (182036)
- ILCO Ilco: THRESHOLD BOLT (ILCO-THB-4015)
- NEW YORK WIRE 10105 Bright Aluminum Screen 36 x 84 in. (NE385779)
- Keen Window & Screen Repair