Shop All Window & Screen Repair
Keen
P 7851 72 in. Snap In Rigid Vinyl Glass Retainer - White; Pack Of 25
Mfr # KE30157
Zoro # G804074075
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keen
- MFR # KE30157
- Zoro # G804074075
- UPC # 657248298524
- Country of Origin China
- Category Window & Screen Repair
Description
Features
- Snap In Rigid Vinyl Glass Retainer.
- Size - 72 in.
- Color - White
- Pack of 25
- Dimension - 0.37 x 0.62 x 72 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Round Gable Vent Louver, Functional, 24"W x 24"H x 1 1/8"P (GVRO24F)
- ZORO SELECT 3/4 in W x 72 in H Dull Aluminum Continuous Hinge (1JER2)
- EKENA MILLWORK Prescott Decorative Wall Panel (Two-Piece), 12"W x 12"H x 3/8"P (WALP12X12X037PRE)
- SPEC Compression Spring, Stainless Steel, PK10, C06000453000S (C06000453000S)
- KEEN P 8096 Fiberglass Self Stick Screen Patch - 5 Pack (KE579741)
- KEEN P 7867 72 in. Rigid Vinyl Glazing - White (KE2501294)
- KEEN 0.75 in. Metal Plunger Latches (KE150860)
- PRIME-LINE Screen Frame Kit, 7/16 in. 3/4 in. x 36 in., Mill Finish 1 Kit (PL 7800)
- NATIONAL HARDWARE TURNBUCKL H/H 5/16X9.25"" (N222-018)
- STRYBUC Vinyl Glazing Bead Black (900-17038)
- THERMWELL PRODUCTS Thermwell Products V27WA 0.5 x 0.31 x 10 Ft. White Weatherstrp (7302797)
- Keen Window & Screen Repair