Shop All Boots and Outdoor
Keen Outdoor
Womens Targhee III WaterProof Mid Hiking Boots, 7
Mfr # 1026333
Zoro # G910055616
product price: $165.00
/pr
Free Shipping & Returns
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Insulated No
- Toe Type Plain
- Color Toasted Coconut/Porcelain
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen Outdoor
- MFR # 1026333
- Zoro # G910055616
- UPC # 191190990032
- Country of Origin Thailand
- Category Boots and Outdoor
Dimensions
Size | 7 |
Details
Waterproof | Yes |
Insulated | No |
Toe Type | Plain |
Color | Toasted Coconut/Porcelain |
Gender | Women's |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Mini Horn, White (MHW)
- CALLOWAY MILLS Charcoal, 60 W x 144 L (14CHA0512)
- 5.11 Stryke Pants, 32 x 30 In, Dark Navy (74369)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 M 105)
- KEEN OUTDOOR Targhee III Mid WaterProof Hiking Boots, 8.5M (1017787 8.5)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Oxford Hiker (GB00602 M 060)
- LACROSSE ZXT Knee Boot 16" Black Foam, 13, PR (189010-13)
- ILC Replacement For KLIM 3104000011080 (3104-000-011-080)
- LACROSSE Premium Hip Boot 32" Black, 12, PR (00152030-12)
- LACROSSE Premium Hip Boot 32" Black, 7, PR (00152030-7)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 100)
- Keen Outdoor Boots and Outdoor