Shop All Athletic Shoes
Keen Outdoor
Targhee III WaterProof Hiking Shoes, 8M
Mfr # 1017783 8
Zoro # G010055479
product price: $107.99
/pr
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Gender Men's
- Footwear Width Medium
- Color Bungee Cord/Black
- Resists Water(WaterProof)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen Outdoor
- MFR # 1017783 8
- Zoro # G010055479
- UPC # 887194984633
- Country of Origin Thailand
- Category Athletic Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Gender | Men's |
Color | Bungee Cord/Black |
Resists | Water(WaterProof) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Kneeling Mat, 12 x 24 In., Red/Gray (979-11)
- WOLVERINE Size 7 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WORTHINGTON INDUSTRIES Propane Gas Cylinder, 100 lb Tank, Steel (282154/304623)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2713 (2713)
- KEEN OUTDOOR Womens Targhee III WaterProof Hiking Shoes, 7 (1018177 7)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- REEBOK Mens Grey and Black Comp Toe Athleti, PR (RB3481)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- REEBOK Mens Grey and Black Comp Toe Athleti, PR (RB3481)
- REEBOK Mens Silver and Black Comp Toe Athle, PR (RB3482)
- Keen Outdoor Athletic Shoes