Keen

Outdoor Power Angle Broom


product price: $54.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Block Width 4.1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Keen
  • MFR # KE834001
  • Zoro # G503686210
  • UPC #
    753153408765
  • Country of Origin China
  • Category Brooms

Dimensions

Block Width 4.1 in

Description

Discover the best of Cleaning Supplies to get your home sparkling and shining. We carry a large selection of products at affordable prices to make your cleaning job easier and quicker.

Features
  • Durable bristles sweep heavy & wet debris
  • Bristle fiber made from recycled plastic bottles
  • Angled to sweep hard to reach areas
  • Foam comfort grip
Specifications
  • Country of Origin: United States
  • Weight: 7.83 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.