Shop All Wall Art & Decor
Keen
N229-443 10 x 7 in. Ornamental Bracket; Antique White
Mfr # KE878760
Zoro # G803977216
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # KE878760
- Zoro # G803977216
- UPC # 753153418269
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Ornamental Bracket.
- Size - 10 x 7 in.
- Color - Antique White.
- Dimension - 10 x 5.88 x 1 in.
- Item Weight - 0.71 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS TOUCH Hardware box set for Cordless 2 in. Faux Wood Blinds (10793478563135)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Grey (MTRCT6024GY)
- BEAUTYSLEEP Quilted Hypoallergenic Mattress Pad - Queen (4127QN)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Black, PK 2 (QI004222.BK.2)
- KEEN 0420 220 Body Trap; Raccoon; Opossum (KE8253)
- TRADEMARK FINE ART John Butler 'Vintage Sports Vii' Canvas Art, 14x14 (WAG03325-C1414GG)
- TRADEMARK FINE ART The Macneil Studio 'Rocking Chair' Canvas Art, 12x19 (ALI9108-C1219GG)
- TRADEMARK FINE ART Danhui Nai 'Maison Des Fleurs Viii' Canvas Art, 14x19 (WAP10176-C1419GG)
- TRADEMARK FINE ART Vincent van Gogh 'Yellow Wheat and Cypresses' Canvas Art, 14x19 (AA01273-C1419GG)
- TRADEMARK FINE ART June Erica Vess 'Channel Circuit II' Canvas Art, 35x47 (WAG15179-C3547GG)
- TRADEMARK FINE ART Jesus M Garcia 'The Earth Awakening' Canvas Art, 16x24 (1X08148-C1624GG)
- Keen Wall Art & Decor