Shop All Socket Sets
Keen
N191-551 1.37 in. Metal Closet Pole Socket Set; Bright Brass Finish
Mfr # KE834490
Zoro # G103793226
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # KE834490
- Zoro # G103793226
- UPC # 753153418276
- Country of Origin China
- Category Socket Sets
Description
Features
- Metal Closet Pole Socket Set.
- Size - 1.38 in.
- Bright Brass Finish.
- Dimension - 3.9 x 3.2 x 0.7 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 11 in Locking C-Clamp Plier (KTI-58811)
- DRILL AMERICA #51 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN51)
- SK PROFESSIONAL TOOLS 1/2" Drive Drive Ball Retainer Impact Extension, SAE, 1 pcs, Black Oxide, 10 in L (46172)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 1 M06X30, A=71, 5, B=22 (K0648.1521106X30)
- KEEN Metric Socket Holder Set; Gray - 3 Piece (KE79596)
- KEEN 14 Piece 1/2 Inch Drive Metric Socket Set, 14PK (KE274025)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN64)
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive 6 Point 10mm Socket Set (80319)
- PRO-GRADE TOOLS 1/4" Drive SAE, 8 pcs (19200)
- TEKTON 3/4" Drive Metric, 27 pcs (SKT35204)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 78-Piece (3/8-1-5/16 in., 10-32 mm) (SHD92216)
- Keen Sockets & Ratchets