Shop All Pallet Jacks
Keen
ML55 Load Wheel Kit for Manual Pallet Jack - Black
Mfr # KE23805
Zoro # G004149283
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # KE23805
- Zoro # G004149283
- UPC # 657248125783
- Country of Origin China
- Category Pallet Jacks
Description
Features
- Load Wheel Kit
- A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack
- 2 Ultra-Poly Load Wheel Assemblies with 20mm Bearings, Axles & Fasteners
- Construction: Polyurethane
- Replacement Part Type: Load Wheel Kit
- Finish: Black
- Assembly: Assembled
- For Model No: ML55
- Weight: 5.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Lip Brackets/Lugs, Spring Adjusting Loop (586-3009)
- VESTIL Aluminum Wide Step Silver 2 Step Knock Down 500 lb Capacity (SSA-2W-KD)
- US CARGO CONTROL 2" x 12' Yellow Ratchet Strap w/ 2" F Track Hooks & Spring E-Fittings (5312SEFFNH-Y)
- MAILLON RAPIDE Quick Link, Grade 30, 5/16", 1540 lb. (N-080-SS)
- KEEN ECO I-55 Load Wheel Kit for Manual Pallet Jack - Black (KE2583819)
- KEEN MLX55 Load Wheel Kit for Manual Pallet Jack - Black (KE2583838)
- VESTIL Ergo Power Assist Pallet Truck, 5K, 27x48 (PM5-2748-PA-Y)
- GLOBAL INDUSTRIAL Battery High Lift Skid Truck, 3300 Lb. Capacity, 21 x 44 Forks (989066)
- CASTERHQ SPT50 Scale Pallet Jack, Wheels Polyurethane on Steel, 27" Width, 4 (SPT50)
- WESCO Manual High Lift Pallet Truck, NTSHL27 (272463)
- WESCO Manual High Lift Pallet Truck, TSHL20 (272975)
- Keen Pallet Jacks & Pallet Tilters