Shop All Combination Wrenches
Keen
Lugnut Wrench - 4 Way SAE & Metric Combo - 14 in.
Mfr # KE325930
Zoro # G804003389
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # KE325930
- Zoro # G804003389
- UPC # 661541390373
- Country of Origin China
- Category Combination Wrenches
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 14" four way cross wrench with 15.5mm outer diameter rod
- Chromed finish
- Sizes include: 7/8" x 22mm, 13/16" x 21mm, 3/4" x 19mm and 11/16" x 17mm
- Packed with polybag in a box centered on tool with a label
- Covered by a Lifetime Warranty
- Size: 14"
- Weight: 1.24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3-3/8" x 2" (HML.3-3/8)
- MITUTOYO Digimatic Indicator, Id-C125Mxb (543-721B)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 1/2-13 UNC (301126-0080)
- CRAFTSMAN Flexible Head Combination Wrench Set, Polished Chrome (CMMT87010)
- KEEN 31mm Metric Combination Wrench (KE79988)
- GRAY TOOLS Combination Wrench 3", 12 Point, Satin Chrome Finish (3196)
- GEDORE Double Open Ended Wrench, 30x32mm, Includes: Not Applicable (6 30X32)
- WESTWARD Combination Wrench, SAE, 1in Size (5MR41)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1" (1232SC)
- TEKTON 1-13/16 Inch Combination Wrench (WCB23046)
- SUNEX 7 Piece Metric Raised Panel Jumbo Combination Wrench (9707MA)
- Keen Combination Wrenches