Shop All Steel Toe Shoes
Keen
Hiking Shoes, 8, EE, Blue, Steel, PR
Mfr # 1020033
Zoro # G7263483
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mark II Slip Test Results- Dairy Tile Oily 0.47
- Footwear Construction Type Cemented
- Non-Marking Sole Yes
- Toe Type Steel
- Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keen
- MFR # 1020033
- Zoro # G7263483
- UPC # 191190206423
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Heel Height | 1 in or Greater |
Footwear Width | EE |
Height | 3 in |
Size | 8 |
Width | EE |
Overall Height | 3 in |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown/Navy Peacoat, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 1020033
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Respirator Unit (TR-602N)
- RADIANS Radians Face Shields (V40815-S)
- ANGRY BULL BARRICADES Steel Barricade, Orange Powder Coated Steel, 44 in. H, 8.5 ft. L, 26 in. W, Orange (AC-HDX85-FL-OR)
- MONTOUR LINE Stanchion Dual Belt Barrier Black Post 11ft. R.Cau..Belt (M630D-BK-CAURW-110)
- KEEN Size 10 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Athletic Shoe, D, 8 1/2, Black, PR (1024604)
- KEEN Size 15 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Size 11 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Women's Hiker Shoe Steel Work Shoe, Magnet/Rose (1023232)
- KEEN Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- REEBOK Safety Shoe, 15, W, Black, Composite, PR (RB4144)
- Keen Foot Protection