Shop All Steel Toe Shoes
Keen
Hiking Shoes, 17, EE, Brown, Steel, PR
Mfr # 1020035
Zoro # G7267117
Free Shipping & Returns
$175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metatarsal System No
- Upper Material Description Leather
- Footwear Construction Type Cemented
- Metatarsal Guard No
- Insulation Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keen
- MFR # 1020035
- Zoro # G7267117
- UPC # 191190207000
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Heel Height | 1 in or Greater |
Size | 17 |
Footwear Width | EE |
Footwear Size | 17 |
Width | EE |
Overall Height | 3 in |
Size (PRINT) | 17 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Gargoyle, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 17, Static Dissipative Yes, Style Number 1020035
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Chest Wader Black (8606700)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0224-L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, PR (VP9673M)
- NEVS Dymo Cage Card Label 4" x 2-5/16" Yellow (MPW-0009)
- KEEN Size 10-1/2 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- KEEN Size 15 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- KEEN Size 5 1/2 Women's Athletic Shoe Aluminum Safety Shoes, Airy Blue/Black (1025571)
- KEEN Size 10 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Athletic Shoe, W, 7 1/2, Black, PR (1025571)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- FLORSHEIM Boat Shoe, D, 10, Black, PR (FS2326)
- Keen Steel Toe Shoes