Shop All Plain-Toe Work Boots and Shoes
Keen
Hiker Shoe, EE, 11 1/2, Brown, PR
Mfr # 1023215
Zoro # G8610680
original price:
$207.99
23% off
new price: $160.00
/pr
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rust/Shitake
- Gender Men's
- Toe Type Steel
- Footwear Style Hiker Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1023215
- Zoro # G8610680
- UPC # 191190538142
- Country of Origin Multiple
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | EE |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Size (PRINT) | 11 1/2 |
Width | EE |
Overall Height | 3 in |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Rust/Shitake, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 1023215, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Full Brim Hard Hat with Lamp, Type 1, Class C (60407RL)
- HONEYWELL MILLER Three-Piece Portable Base, 50in. (DH-4/)
- PORTWEST Flexo Grip Glove, L (A310)
- NMC Plug Lockout, 3"Diax6 (LP488)
- KEEN Work Boots, Mens, 8.5, D, Lace Up, Black, PR (1006980)
- KEEN Work Boots, Plain, Mens, 9, D, Lace Up, Blk, PR (1006980)
- KEEN Hiker Shoe, EE, 10, Brown, PR (1023215)
- ROCKY Original Ride Roper Western Boot, 105W (FQ0001108)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB038022242)
- NORTHSIDE Size 10.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX105XXX)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Moc-Toe Work Boot (GB00489 M 100)
- Keen Foot Protection