Shop All Appliance Parts
Keen
Fuses SL-15 15A Time Delay Sl Plug Fuse
Mfr # KE426605
Zoro # G103920172
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # KE426605
- Zoro # G103920172
- UPC # 747216255380
- Country of Origin China
- Category Appliance Parts
Description
Threaded fuse type, porcelain threads. Heat absorbing metal bead on element link for time delay. Passes motor overload starting currents without needlessly opening. Voltage rating of 125 volt maximum. Rejection base.
Features- Plug fuses
- Time delay - Loaded link
- Type sl - Rejection base
- Tron
- Amp rating -15
- Dimension - 2 x 2 x 1 in.
- Item weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTHELLO 10-Piece Hard-Anodized Pots and Pans Cookware Set, Black (CH-CO6)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0530HA)
- GE Water Filter Bypass Cap (WR17X22073)
- ALLPOINTS Union, Brass - 1/4 X 3/16 (263769)
- KEEN Fused Receptacle Box Cover (KE1838454)
- ALLIANCE NUT #10-24 U TYPE (36020)
- ALLIANCE SEAL DOOR GLASS WE55-H REPLACE (217/00015/00)
- ALLIANCE DISPENSER MLD W/VALVES-CMML PK (685756P)
- NATIONAL PRESTO Seal Ring W/Over Presplg (09985)
- ALLIANCE KIT REPAIR V WATER 1.25 PARKER (F380992P)
- ALLIANCE ASSY LINT SCREEN ST 73 (M400522)
- Keen Appliance Parts