Shop All Electrical Boxes
Keen
Electrical Box, Outlet Box, 1 Gang, PVC
Mfr # KE157598
Zoro # G909232691
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # KE157598
- Zoro # G909232691
- UPC # 654204842326
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | PVC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 5 in (5504-24-00)
- LEVITON 40 Amps Ac 600Vac Manual Motor Switch (MS402-DS)
- GE GE In-Wall Digital SunSmart Timer, 3-Way, Screw Terminals (32787)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 150A, 250V AC, Indicating (TR150RID)
- KEEN Electrical Box, 32 cu in, FSE Box, 2 Gang, PVC, Square (KE151019)
- KEEN Box Old Work S-Gang - 21 cu in. (KE3277041)
- KEEN Electrical Box, FSC Box, 2 Gang, PVC (KE158728)
- RACO Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Round (6224)
- HUBBELL Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (600)
- CANTEX Electrical Box, Junction Box, PVC, Square (5133711U)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (208)
- Keen Electrical Boxes