Shop All Electrical Boxes
Keen
Electrical Box, 36 cu in, Vapor Proof Box, 2 Gang, PVC, Square
Mfr # KE881884
Zoro # G309136629
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 36 cu in
- Box Type Vapor Proof Box
- Number of Gangs 2
- Material PVC
- Length 4.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # KE881884
- Zoro # G309136629
- UPC # 727272035034
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4.7 in |
Width | 4.7 in |
Depth | 3.3 in |
Details
Item | Electrical Box |
Capacity | 36 cu in |
Box Type | Vapor Proof Box |
Number of Gangs | 2 |
Material | PVC |
Opening Shape | Square |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- HONDA Inverter Generator, Gasoline, 1800 W, 0.95 gal, Recoil Starter, 120V AC, 18.3/15 A, 57 dBA, 47 lbs (EU2200ITAN)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-08-50-500-RBW)
- HUBBELL Receptacle, Double Set Screw, White (HBLFRW)
- KEEN Box Old Work S-Gang - 21 cu in. (KE3277041)
- KEEN Electrical Box, FSC Box, 2 Gang, PVC (KE158728)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (503)
- SOUTHWIRE Electrical Box, 20 cu in, Ceiling Fan Box, Steel (54171-FANOW-UPC)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-1)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJBX52100)
- REELCRAFT Junction Box, Explosion Proof (370200)
- Keen Electrical Boxes