Shop All Electrical Boxes
Keen
Electrical Box, 32 cu in, Outlet Box, 2 Gang, PVC, Square
Mfr # KE613096
Zoro # G503701593
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 cu in
- Box Type Outlet Box
- Number of Gangs 2
- Material PVC
- Width 5-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # KE613096
- Zoro # G503701593
- UPC # 654204842227
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 5-3/4 in |
Depth | 4-3/4 in |
Height | 2-1/2 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 32 cu in |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | PVC |
Opening Shape | Square |
Color | Gray |
Description
Features
- Assembled Height: 2-1/2 in.
- Shape: Square
- Hole Configuration: 2 Gang
- Product Type: Outlet Box
- Knockout Size: 1/2 in.
- Material: PVC
- Color: Gray
- ETL Listed: No
- UL Listed: Yes
- Application: For Straight Line Conduit Runs and Wire Splices
- Assembled Depth: 4-3/4 in.
- Weather Resistant: Yes
- Assembled Width: 5-3/4 in.
- Number in Package: 5
- CSA Listed: No
- Bracket Type: FSC
- Capacity: 32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER WingGard Wire Cnnectr, 22-10 AWG, Ylw, PK25 (25-084)
- ZORO SELECT Channel U Fitting, Silver, Width: 5 3/8 in (V300UEG)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97853)
- KEEN Box Old Work S-Gang - 21 cu in. (KE3277041)
- KEEN Electrical Box, 32 cu in, FSE Box, 2 Gang, PVC, Square (KE151019)
- KEEN Electrical Box, FSC Box, 2 Gang, PVC (KE158728)
- SIGMA Electrical Box, Outlet Box, 1 Gang (3460409)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-3/4-UPC)
- RACO Electrical Box, 15.5 cu in, Ceiling Box, Steel, Octagon (8325)
- STEEL CITY Electrical Box, 20 cu in, Outlet Box, 1 Gang, Steel, Rectangular (MB120ADJ)
- Keen Electrical Boxes