Shop All Electrical Boxes
Keen
Electrical Box, 32 cu in, Outlet Box, 2 Gang, PVC, Square
Mfr # KE155790
Zoro # G003701376
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 cu in
- Box Type Outlet Box
- Number of Gangs 2
- Material PVC
- Width 5-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # KE155790
- Zoro # G003701376
- UPC # 654204842241
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 5-3/4 in |
Depth | 4-3/4 in |
Height | 6 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 32 cu in |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | PVC |
Opening Shape | Square |
Color | Gray |
Description
Features
- Assembled Height: 6 in.
- Shape: Square
- Hole Configuration: 2 Gang
- Product Type: Outlet Box
- Knockout Size: 1/2 in.
- Material: PVC
- Color: Gray
- ETL Listed: No
- CSA Listed: No
- Capacity: 32
- UL Listed: Yes
- Assembled Width: 5-3/4 in.
- Application: For Dead-End Terminations
- Bracket Type: FSE
- Weather Resistant: Yes
- Number in Package: 5
- Assembled Depth: 4-3/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Tap Splice Crimp Connector, 16-14 AWG, PK5 (20-100)
- BURNDY Split-Bolt Connector, 1 str to 3/0 str (KS27)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 6A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-6)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs., Polymer Concrete (PG1118HA0009)
- KEEN Electrical Box, FSC Box, 2 Gang, PVC (KE158728)
- KEEN Box Old Work S-Gang - 21 cu in. (KE3277041)
- BELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5337-1)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5320-5)
- BELL OUTDOOR Electrical Box, 13.5 cu in, Round Box, Non-Metallic, Round (PRB57550WH)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-3)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU270W)
- Keen Electrical Boxes