Shop All Sockets
Keen
Breaker Bar 24 Inch 1-2 Drive
Mfr # KE144442
Zoro # G104030924
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features and Benefits
- Diamond knurled handle for a better grip
- High Polish
- Made with a mirror chrome finish
- Designed to be corrosion resistant
- Built for rugged professional environments
This 24" Breaker bar provides extra leverage and additional length, which allows the same amount of applied force to generate more torque than a standard length ratchet wrench. It's used for breaking loose or high torque fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cam Shaft (ML36-10-0030)
- DRILL AMERICA 5/8" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (DWDCO5/8)
- BOSCH Spline Core Bit With Shank, 5 In, 12 L (HC8070)
- MAG-MATE Magnetic Tool Holder, 12 in. (TH1200)
- KEEN Oil Filter Socket Wrench (KE2601272)
- KEEN 1/4 Inch Drive Alloy Steel Torx Socket T-27 (KE275113)
- KEEN 20020 0.25 in. Multi Plus Close Quter Spline Socket - 12 Piece (KE327122)
- KEEN 3/8 Inch Drive Flex Spark Plug Socket 13/16 Inch (KE274020)
- KEEN 0.5 in. Drive Torque 6 Point Sockets, Gray - 19 mm & 100 lbs (KE2991127)
- URREA 1/2" Drive 6-Point Deep Socket 11/16" (5322H)
- PROTO 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (J7414M)
- Keen Sockets