Shop All Hand Held Punches
Keen
Brass Punch .5 Inch
Mfr # KE144609
Zoro # G603793450
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # KE144609
- Zoro # G603793450
- UPC # 654204762754
- Country of Origin China
- Category Hand Held Punches
Description
Features
- Punch features a knurled handle for extra grip
- Designed for use in a rugged shop environment
- Non-marring and non-sparking
- Flat tip can also be used for hole alignment
- Chisel Type - Drift
- Punch Diameter - 1/2 in.
- Material - Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (40126)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-59031)
- SUPERCUT 115-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (445442)
- CMT 60-Degree V-Groove Bit, 1/2-Inch Diameter, 1/2-Inch Shank (858.501.11)
- KEEN Heavy Duty Auto Center Punch (KE2601246)
- MAYHEW Punch Set, 3-pcs. (89082)
- GENERAL TOOLS PUNCH ALUMINUM BODY CENTER (GN77)
- DASCO PRO Prick Punch, 1/4 Tip x 4" L (539)
- STARRETT Brass Drive Pin Punch, 5/16 In Tip, 8 In L (B248D)
- MAYHEW STEEL PRODUCTS HOLLOW PUNCH 28 PC KIT (MY66080)
- STANLEY Stanley 16227, Center Punch, 4 X 14 (16-227)
- Keen Hand Held Punches