Shop All Steel Toe Shoes
This Product is Discontinued
Keen
Athletic Shoe, EE, 9, Black, PR (Discontinued)
Mfr # 1021345
Zoro # G8075384
Free Shipping & Returns
This Product is Discontinued
Key Features
- Chain Saw Cut Resistant No
- Conductive No
- CSA Footwear Standard Not Specified
- Metal Chip Resisting Sole No
- Non Metallic Upper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1021345
- Zoro # G8075384
- UPC # 191190329092
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Footwear Width | EE |
Size | 9 |
Footwear Size | 9 |
Width | EE |
Size (PRINT) | 9 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Black/Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Toe Cap Material Aluminum, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.