Shop All Steel Toe Shoes
Keen
Athletic Shoe, D, 9 1/2, Black, PR
Mfr # 1024604
Zoro # G902689430
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Type None
- Metal Chip Resisting Sole No
- Gender Men's
- Completely Non Metallic Yes
- Upper Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keen
- MFR # 1024604
- Zoro # G902689430
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Footwear Width | D |
Boot Height | 3 in |
Height | 3 in |
Size | 9 1/2 |
Heel Height | 1 1/4 in |
Footwear Size | 9 1/2 |
Overall Height | 3 in |
Width | D |
Size (PRINT) | 9 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Permit-Required Confined Space, 10" x 7" (8001152)
- CELLUCAP Hairnet, L, 26-1/2in dia, Nylon, Black, PK144 (HN5BKM)
- CONDOR Safety Sign, 10" Wx7" H, 0.032" Thick (485F61)
- BRADY Lockout Valve Base, Fits Handle Size 1 (50924)
- KEEN Athletic Shoe, D, 12, Black, PR (1024604)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- KEEN Size 12 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Size 14 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- KEEN Size 14 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 10-1/2W, PR (RB4895)
- Keen Foot Protection