Shop All Composite Toe Boots and Shoes
Keen
Athletic High-Top Shoe, W, 8, Black, PR
Mfr # 1027109
Zoro # G110865244
product price: $132.99
/pr
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black/Raven
- Size 8
- Waterproof Yes
- All-Leather Upper No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1027109
- Zoro # G110865244
- UPC # 195208128226
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | W |
Size (PRINT) | 8 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Glove Lined Latex M (555M)
- MASTER LOCK Safety Hasp, Accepts up to 6 Padlocks, Red (MLK420)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (82115)
- MILWAUKEE TOOL Free-Flex Work Gloves - Medium, Medium, Red/Black (48-22-8711)
- KEEN Size 11 1/2 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 13 Men's Athletic Work Shoe Carbon Fiber Safety Shoes, Vapor/Black (1024604)
- KEEN Size 10 1/2 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 10 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 7 1/2 Women's Athletic Shoe Carbon Fiber Safety Shoes, Hydrangea/Black (1025241)
- KEEN Size 13 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN ROMEO CT, MENS PR (A7111-12W)
- Keen Composite Toe Boots and Shoes