Shop All Composite Toe Boots and Shoes
Keen
Athletic High-Top Shoe, M, 9, Black, PR
Mfr # 1027109
Zoro # G110865213
product price: $132.99
/pr
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black/Raven
- Size 9
- Waterproof Yes
- Metal Chip Resisting Sole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1027109
- Zoro # G110865213
- UPC # 195208128196
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Size (PRINT) | 9 |
Width | M |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86063 (86063)
- BRADLEY Faucet and Eyewash (S19-505M)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Green w/Black (NRB-GREEN)
- HONEYWELL NORTH Honeywell SAF-T-FIT-PLUS N1105 Particulate Respirator, N95, Nose Clip, Medium/Large, 1 Box (14110388)
- KEEN Size 11 1/2 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 10 Women's Athletic Work Shoe Carbon Fiber Safety Shoes, Hydrangea/Black (1025241)
- KEEN Size 10 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 12 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 12 Men's Athletic Shoe Carbon Fiber Safety Shoes, Vapor/Black (1024604)
- KEEN Size 10 1/2 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- WOLVERINE Size 13 Men's 6 in Work Boot Composite Work Boot, Dark Brown (W10314)
- Keen Foot Protection