Shop All Composite Toe Boots and Shoes
Keen
Athletic High-Top Shoe, M, 6 1/2, Black, PR
Mfr # 1027109
Zoro # G610865218
product price: $132.99
/pr
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black/Raven
- Size 6 1/2
- Waterproof Yes
- Metal Chip-Resisting Sole (PRINT) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1027109
- Zoro # G610865218
- UPC # 195208128295
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 1/2 |
Size (PRINT) | 6 1/2 |
Width | M |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112580)
- CAIMAN MIG/Stick Welding Gloves, Elkskin Palm, XL, PR (1485-6)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 10, 1 PR (B131/10)
- 3M DBI-SALA Rescue Full Body Harness, S, Repel(TM) Polyester (1113370)
- KEEN Size 12 Men's Athletic Shoe Carbon Fiber Safety Shoes, Vapor/Black (1024604)
- KEEN Size 10 Men's Athletic Work Shoe Carbon Fiber Safety Shoes, Vapor/Black (1024604)
- KEEN Size 10 Women's Athletic Work Shoe Carbon Fiber Safety Shoes, Hydrangea/Black (1025241)
- KEEN Size 11 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 10 1/2 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 12 Men's 6 in Work Boot Carbon Fiber Work Boot, Black/Dark Earth (1021467)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 10-1/2, D, Pull On, 11inH, PR (SE4812)
- Keen Foot Protection