Shop All Rulers and Straight Edges
Keen
Adjustable Aluminum Drywall Square; 48 in.
Mfr # KE131109
Zoro # G404108002
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # KE131109
- Zoro # G404108002
- UPC # 654204666076
- Country of Origin China
- Category Rulers and Straight Edges
Description
This adjustable drywall square stores easily thanks to its fully adjustable head, while high-grade aluminum construction means it resists utility knife nicks and scratches. This unique tool allows the user to easily make angle marks and transfer & match angles, which are permanently impressed at 30°, 45°, 60°, and 75°, on plywood or drywall.
Features- Fully adjustable head
- Heavy duty 1/4 in. thick blade
- Thermo-Bonded gradations
- Size: 48 in.
- Dimensions: 1.5" H x 2" W x 50" L
- Weight: 3.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Socket Isolator 1/2" x 2-1/2", 1 pcs, Chrome (CAEAD332)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (440-TX-20I-5PK)
- MIGHTY MAXX Wrench Adjustable w Grip Handle 10in (083-11110)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T15 Tip, 1 13/16 in L (53YV84)
- KEEN 72644 3 ft. Steel Folding Rule (KE327121)
- CRESCENT LUFKIN Rule Mason Fold 6' (636LLN)
- STARRETT Steel Rule, Spring-Tempered, 36 In (C604R-36)
- WESTCOTT Rulers, 36" Zero Center Stainless Steel Ruler (ZC-36)
- MITUTOYO Steel Rule (182-165)
- STARRETT Measuring Stick, 1/2"x12ft, 3.6m, RightLeft (SM412WMERL)
- SWANSON TOOL 72" Non-marring Straight Edge, Anodized, Laser-etched Scale (SVE720)
- Keen Measuring and Layout Tools