Shop All Automotive Brushes & Vacuums
Keen
93303 Carrand Automotive Brush
Mfr # KE32769
Zoro # G104003034
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # KE32769
- Zoro # G104003034
- UPC # 654204007916
- Country of Origin China
- Category Automotive Brushes & Vacuums
Description
Features
- Handle Length: 48 in.
- Bristle Stiffness: Soft
- Handle Material: Aluminum
- Product Type: Automotive Brush
- Handle Included: Yes
- 48" extension pole. Extra absorbent long chenille microfiber wash bonnet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, double lip, Wave oil seal, presure profile, S.S. spring, Bore-Tite (4991)
- TERAFLEX JLU 4-DOOR FALCON SP2 3.3 FAST ADJUST PIGGYBACK SHOCKS(2-4.5IN LIFT)-A (11-02-33-400-200)
- BALMAR Battery Monitor Kit N2K BT Gateway Color Display 12-48VDC (SG230)
- DONALDSON Air Cleaner, Disposable, P524838 (P524838)
- SURE SHOT Spray Nozzle, Extra Fine (P707)
- WEILER 10" Bi-Level Scrub Brush, Stiff Crimped Polypropylene Fill (44692)
- CUSTOM ACCESSORIES Brush Auto Detail Custom (14007)
- CARRAND Tire & Bumper Brush (93036)
- INTEX SUPPLY MicroFiber Car Wash Sponge (10106)
- CARRAND Chenille Car Wash Pad (40107)
- VESTIL Forklift Rug Ram Carpet Pole CRF-144 - Fork Mounted - 144"L (CRF-144)
- Keen Automotive Brushes & Vacuums