Shop All General Hand Tool Kits
Keen
751110-1001 36 in. Handle Maul; 8 lbs.
Mfr # KE138323
Zoro # G304107099
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # KE138323
- Zoro # G304107099
- UPC # 654204710809
- Country of Origin China
- Category General Hand Tool Kits
Description
Features
- Handle maul
- Isocore shock relief system
- Insolating collar that interrupts the path of vibration from the strike reducing the shock & punishment your body
- Wedged demolition head concentrates force for maximum destruction & directs debris to the sides
- Extra large diameter driving head improves strike accuracy
- 36 in. Ergonomically contoured handle fits the natural shape of your hand
- Bio dynamically engineered texture offers a secure grip
- Draws moisture away from your palm & helps prevent blisters
- Hooked handle keeps the tool in hand when swinging with maximum force
- Forged & heat treated steel & finished with rust resistant coating
- Size - 36 in.
- Item weight - 8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Hss Stub GP End Mill Sq 1-1/4"X3/4, Number of Flutes: 2 (AS-1640)
- CONCRETE PUMP SUPPLY Clean Out Ball 3'' Hard, 90mm (COBH30)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #37 (C18090)
- DRILL AMERICA 1-3/4" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-3/4)
- BONDHUS Set 9 Prohold Ball End Screwdrivers (74699)
- QUEST TECHNOLOGY INTERNATIONAL 100Pc Master Technician Tool Kit (TPK-7000)
- BONDHUS Set 6 Ball End Screwdrivers (10686)
- TENG TOOLS 515 Piece SAE Tool Kit in a 53" Wide Tool Box (TCW809N-SAE)
- APOLLO TOOLS 39 Piece General Tool Set (DT9706)
- ECLIPSE General Hand Tool Kit, No. of Pcs. 17 (SD-9314)
- WIHA Electricians Tool Kit, 20 pcs. (28396)
- Keen Hand Tool Kits