Shop All Plain-Toe Work Boots and Shoes
Keen
6-Inch Work Boot, EE, Brown
Mfr # 1021467
Zoro # G308435426
product price: $195.00
/ea
Free Shipping & Returns
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Dark Earth
- Size 13
- Gender Men's
- Toe Type Carbon Fiber
- Footwear Style 6 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1021467
- Zoro # G308435426
- UPC # 191190437445
- Country of Origin Unknown
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | EE |
Heel Height | Greater Than1 in |
Width | EE |
Size (PRINT) | 13 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Non-slip (Satra and Mark ll), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Dark Earth, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG VF, Leather Glves, Safety, L, 55LC60, PR (30-1-271DP-5-K)
- NMC Danger High Voltage Tag, Pk25 (RPT11)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 8.5 ft. Black/Yellow Belt (WMX140-YW-BYD-M-M-85)
- CONDOR 5 ft. L x Vinyl, 3/8" Thick (36VK95)
- KEEN Work Boots, Plain, Mens, 9, D, Lace Up, Blk, PR (1006980)
- KEEN Hiker Shoe, EE, 10, Brown, PR (1023215)
- KEEN Work Boots, Mens, 8.5, D, Lace Up, Black, PR (1006980)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- PRESTA Presta PST-890144 Blue Blended Wool Soft Polish (PST-890144)
- GENUINE GRIP Work Shoes, Mens, 11M, Wht, Slip On, PR (4705-11M)
- THOROGOOD SHOES 8-Inch Work Boot, D, 8, Black, PR (804-6208 D 080)
- Keen Foot Protection