Shop All Boots and Outdoor
Keen
6-Inch Work Boot, EE, Brown
Mfr # 1021467
Zoro # G008422474
product price: $195.00
/ea
Free Shipping & Returns
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Leather
- Waterproof Yes
- Insulated No
- Toe Type Carbon Fiber
- Standards ASTM D471-06 903#, ASTM F1677-9, ASTM F2412-17, ASTM F2913-1, F2413-17 M I/75 C/75 EH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1021467
- Zoro # G008422474
- UPC # 191190437407
- Country of Origin Unknown
- Category Boots and Outdoor
Dimensions
Size | 11 1/2 |
Heel Height | Greater Than1 in |
Footwear Width | EE |
Width | EE |
Size (PRINT) | 11 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Non-slip (Satra and Mark ll), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Dark Earth, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Desktop Label Printer, P-Touch Series, Multi-Color Capability (PTP950NW)
- AMERCAREROYAL Latex-Free Operating Room Cap, Pleated, Poly, White, 21", PK1000 (RP110NWP)
- CAROLINA SHOE Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- BAFFIN Winter Boots, Mens, 11, Lace, Steel, PR (9857-0998-001)
- KEEN 6-Inch Work Boot, D, Brown (1021467)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 080)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 10 (XAS1P/5562YP143-10)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00402)
- HAIX Airpower XR200 Waterproof Leather Boots, Size 8 1/2, Brown (HXXR-8 1/2)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 4 (XAN1P/9180AP131-04)
- HUSQVARNA Waterproof Rubber Loggers Boots Size 11 1/2 (HRLB-11 1/2)
- Keen Foot Protection