Shop All Composite Toe Boots and Shoes
Keen
6-Inch Work Boot, EE, 7, Brown, PR
Mfr # 1027689
Zoro # G610865225
product price: $212.99
/pr
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Width EE
- Size 7
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1027689
- Zoro # G610865225
- UPC # 195208214813
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Width | EE |
Size | 7 |
Overall Height | 6 in |
Size (PRINT) | 7 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Not Applicable, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Not Applicable, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, MD (62660)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 2XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH2X002500)
- AZAR DISPLAYS Large Black Slide-In A-Frame Sidewalk Sign (300241)
- LANDAU Scrub Cargo Pants, Mens, XL, Navy (8555BNPXLRG)
- KEEN Size 10 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 10 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 11 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 13 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 12 Men's Athletic Shoe Carbon Fiber Safety Shoes, Vapor/Black (1024604)
- KEEN Size 10 Men's Athletic Work Shoe Carbon Fiber Safety Shoes, Vapor/Black (1024604)
- CARHARTT Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black (CMR8959 11.5W)
- Keen Composite Toe Boots and Shoes