Shop All Boots and Outdoor
Keen
6-Inch Work Boot, D, Brown
Mfr # 1021467
Zoro # G608422454
product price: $195.00
/ea
Free Shipping & Returns
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Leather
- Waterproof Yes
- Insulated No
- Toe Type Carbon Fiber
- Standards ASTM D471-06 903#, ASTM F1677-9, ASTM F2412-17, ASTM F2913-1, F2413-17 M I/75 C/75 EH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1021467
- Zoro # G608422454
- UPC # 191190437391
- Country of Origin Unknown
- Category Boots and Outdoor
Dimensions
Size | 11 1/2 |
Heel Height | Greater Than1 in |
Footwear Width | D |
Width | D |
Size (PRINT) | 11 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Non-slip (Satra and Mark ll), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Dark Earth, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Extension Hose, 10 Meter, Accuro (6400078)
- AIR SYSTEMS INTL Filtration Panel (BB50-CO SCHRADER)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (470C43)
- CONDOR Sound Level Decibel Meter Sign, 20 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (444A65)
- KEEN 6-Inch Work Boot, EE, Brown (1021467)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 10 (XAS1P/5562YP143-10)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 100)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 110)
- LACROSSE ZXT Knee Boot 16" Black Foam, 6, PR (189010-6)
- MUCK BOOT CO Women's Outscape Slip On (OSSW000 M 080)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMS900 M 110)
- Keen Boots and Outdoor