Shop All Composite Toe Boots and Shoes
Keen
6-Inch Work Boot, D, 9, Brown, PR
Mfr # 1027689
Zoro # G110865220
product price: $213.59
/pr
Free Shipping & Returns
$213.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 9
- Width D
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1027689
- Zoro # G110865220
- UPC # 195208214745
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | D |
Size (PRINT) | 9 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Not Applicable, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Not Applicable, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Front Lens Cover, PK5 (PA8221)
- MSA SAFETY PAPR System, NiMH (10081117)
- VGUARD A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, Medium, 1000 PK, Cream (A21A52)
- SALISBURY Dielectric Overboot, Size 9, Pr (21406WT 9)
- KEEN Size 7 1/2 Women's Athletic Shoe Carbon Fiber Safety Shoes, Hydrangea/Black (1025241)
- KEEN Size 11 1/2 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 10 1/2 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 10 Men's Athletic Work Shoe Carbon Fiber Safety Shoes, Vapor/Black (1024604)
- KEEN Size 10 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 13 Men's Athletic Work Shoe Carbon Fiber Safety Shoes, Vapor/Black (1024604)
- TIMBERLAND PRO Wrk Boots, Mens, 11, M, Goodyear Welt, Brn, PR (92615)
- Keen Composite Toe Boots and Shoes