Shop All Steel Toe Shoes
Keen
6-Inch Work Boot, D, 9 1/2, Brown, PR
Mfr # 1023222
Zoro # G002689477
product price: $215.00
/pr
Free Shipping & Returns
$215.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Number 1023222
- Waterproof Yes
- Ninety Degree Heel No
- Toe Style Round Toe
- Heel Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1023222
- Zoro # G002689477
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Heel Height | 1 1/4 in |
Size | 9 1/2 |
Height | 6 in |
Footwear Width | D |
Boot Height | 6 in |
Footwear Size | 9 1/2 |
Width | D |
Overall Height | 6 in |
Size (PRINT) | 9 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Lock Out Equipment Before Servicing Sign (D665PB)
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: S (HF-801SD)
- TUCKER Glove , Kutglove, Grn, X-Sml (BK94541)
- JJ KELLER DOT Flip Placard (3734)
- KEEN Hiking Shoes, 16, EE, Brown, Steel, PR (1020035)
- KEEN 6-Inch Work Boot, D, 11, Brown, PR (1023222)
- KEEN Size 8-1/2 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- KEEN Size 10 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Size 12 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- PUMA SAFETY SHOES Size 5 Women's Athletic Shoe Steel Work Shoe, Gray (642915-5)
- Keen Foot Protection