Shop All ABS Pipe Fittings
Keen
5140046C 1.25 in. PVC Female Adapter
Mfr # KE151230
Zoro # G103934339
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # KE151230
- Zoro # G103934339
- UPC # 654204849707
- Country of Origin China
- Category ABS Pipe Fittings
Description
Features
- Diameter: 1-1/4 in.
- Material: PVC
- Product Type: Electrical Conduit Connector
- Application: Transitioning threaded metal conduit to PVC conduit and joining PVC to PVC
- Knockout Original Size: 1-1/4 in.
- Color: Gray
- CSA Listed: Yes
- ETL Listed: Yes
- Schedule Type Number: 40/80
- UL Listed: Yes
- Connector Type: Plain End
- Paintable or Stainable: Yes
- Knockout Reduced Size: 1-1/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" BLACK CROSS (350-372)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 4" L (ZUSA-PF-5722)
- PARKER Push-to-Connect, Threaded Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-8-6)
- CONBRACO INDUSTRIES Conbraco Ring Removal Tool Pex 69PTKD0009 (CO387804)
- AMERICAN IMAGINATIONS 4 in. x 4 in. ABS 22-1/2 ELBOW (AI-35362)
- ZORO SELECT Double Fixture Wye, 3 Inx 3 In Hub (02249)
- THRIFCO PLUMBING 2 Inch ABS Female Adapter (6792892)
- ZORO SELECT 90 Deg Long Sweep Elbow, 3 In Hub (1WHX9)
- THRIFCO PLUMBING 4 Inch ABS 1/4 Bend Long Sweep Elbow (6792279)
- HOUSE 0412AA 4 in. Corrugated External Snap Coupling (HO573240)
- AMERICAN IMAGINATIONS 2 in. x 2 in. ABS 45 Elbow (AI-35351)
- Keen ABS Pipe Fittings