Keen

5133710U 6 x 6 x 4 in. PVC Molded Junction Box


product price: $35.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Assembled Height: 6 in.
  • Shape: Square
  • Product Type: Junction Box
  • Material: PVC
  • Color: Gray
  • Weather Resistant: Yes
  • Assembled Depth: 4 in.
  • UL Listed: No
  • Application: For Direct Burial
  • CSA Listed: No
  • Number in Package: 1
  • ETL Listed: No
  • Assembled Width: 6 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.