Shop All Wire Ducts
Keen
5133695U PVC Service Entrance Cap 1.5 in.
Mfr # KE155117
Zoro # G803773986
original price:
$39.85
10% off
new price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # KE155117
- Zoro # G803773986
- UPC # 654204808445
- Country of Origin China
- Category Wire Ducts
Description
Features
- Size: 1-1/2"
- Used as a connecting point in an oveehead service entrance
- Includes female slip ends
- NEMA TC-3 and UL514
- Dimension: 4.7" H x 3.4" W x 6.6" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC NEMA Overload Relay, 48 to 45A, 3P (9065SDO8)
- SQUARE D NQ Panelboard, jaw kit, set of 15 (QO1PJ15)
- ABB Conduit Body Cover, 1-1/2 in., Clip On (570S)
- GE Molded Case Circuit Breaker, TEY Series 20A, 3 Pole, 277/480V AC (TEY320)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 1.5 D (G1.5X1.5WH6)
- GLOBAL EQUIPMENT Global Industrial„¢ Flame Retardant Flexible Duct For 16" Fan, 32'L, Yellow (BR-16-32ft)
- PANDUIT Wire Duct Cover, Flush, White, 2.25Wx0.35D (C2WH6-F)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS1.5X2WH6NM)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X3LG6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X4WPG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 4 D (F3X4LG6)
- Keen Wire Ducts