Shop All Conduit Bodies & Covers
Keen
5133564U 0.75 in. Type T PVC Conduit Body
Mfr # KE151242
Zoro # G903737345
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # KE151242
- Zoro # G903737345
- UPC # 654204849974
- Country of Origin China
- Category Conduit Bodies & Covers
Description
Features
- Diameter: 3/4 in.
- Product Type: Conduit Body
- Material: PVC
- CSA Listed: Yes
- Schedule Type Number: 40
- Fitting Type: Mogul
- Color: Gray
- ETL Listed: No
- Trade Size: 3/4 in.
- UL Listed: Yes
- Used to Gain Access to Conduit for Wire Pulling
- Schedule 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Aluminum Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (A16H1206ALLP)
- WIREMOLD Single Service Fitting, Gray, Aluminum (525C)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (241-SLP)
- RACO Emt Insulating Bushing, 2-1/2" (2182RAC)
- KEEN 02-55643T 1 in. Threaded Conduit Body Rigid Type T (KE3308100)
- KILLARK Conduit Body Gasket, 1-1/4 and 1-1/2 in., Design: Lay In (OL-45-RG)
- KILLARK Conduit Body, 11.0 cu. in. Capacity (X37)
- KILLARK Conduit Outlet Body, Iron, 2 In. (T67)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRC75)
- L.H. DOTTIE L.H. Dottie 1-1/2'' X Threaded Conduit Body w/ Cover & Gasket, 2PK (X150CG)
- L.H. DOTTIE L.H. Dottie 2'' T Threaded Conduit Body w/ Cover & Gasket (T200CG)
- Keen Conduit Bodies & Covers