Shop All Automotive Wheels & Hubs
Keen
275 & 40R20 106Y Street Comp Tire
Mfr # KE660294
Zoro # G804040971
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # KE660294
- Zoro # G804040971
- UPC # 661541991624
- Country of Origin China
- Category Automotive Wheels & Hubs
Description
These Street Comp tires are ultra-high performance tires designed for street use. They provide incredible traction, crisp handling, and high-speed cornering ability. The tires also feature the outstanding appearance youve come to expect from . They use an asymmetrical tread design to offer superior wet and dry performance, while providing crisp and tight steering response. Street Comp tires feature smooth, easy-to-clean sidewalls, so you can keep your ride looking good all the time.
Features- 275 & 40R20 106Y Street Comp Tire
- Wheel Diameter: 20 in.
- Tire Size: 275/40-20
- Sidewall Style: Blackwall
- Tire Construction: Radial
- Tire Diameter Range: 28-28.99 in.
- Tire Diameter: 28.60 in.
- Section Width: 10.90 in.
- Tread Width: 9.90 in.
- Minimum Recommended Wheel Width: 9.00 in.
- Maximum Recommended Wheel Width: 11.00 in.
- Load Index: 106
- Weight: 50.93 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTRESS MARINE ANCHORS Guardian G-11 6lb Anchor (G-11)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL525 (KEYSL525)
- WILSON ANTENNAS Silver Load FGT Series Fiberglass, 2ft. (305-480)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7317)
- MOTORMITE WHEEL CAP SCREWS-1/4-20 X 3/4 IN (13840)
- INFINITE INTERNATIONAL Hub Grease Seal (187063)
- CENTRIC PARTS Standard Hub & Bearing Assembly W/Abs, 402.65019E (402.65019E)
- COAST TO COAST IMPORTS 20 in. Impostor Wheel Skin, Black (CCI-IMP361BLK)
- TIMKEN Wheel Race - Rear Inner, 28622 (28622)
- RTX Alloy Wheel, Envy 17x7.5 5x112 ET38 CB66.6 Gloss Black (082756)
- MTD Wheel-Complete 13 (634-04726-0936)
- Keen Automotive Tire & Wheel