14000 Btu Portable Air Conditioner And Heater With 3M And Silvershield Filter Plus Autopump
Mfr # KE19526
Zoro # G604107027
Product Information
- Brand Keen
- MFR # KE19526
- Zoro # G604107027
- UPC # 657248313258
- Country of Origin China
- Category Portable Air Conditioners
Description
Specifically equipped with an internal condensate pump that can be activated when using the heat function, the portable air conditioner is especially useful in high humidity conditions. The unit can be easily setup in almost any indoor location and is most commonly used in data closets / server rooms, bedrooms, classrooms and garages / workshops. The portable air conditioner provides 14,000 BTU cooling and 11,000 BTU heating output while maintaining a compact and portable profile. The dehumidifier mode allows you to extract 71 pints of excess moisture during a 24-hour period. The will never cause you a spill over. When the water tank is full, the compressor will shut down and will not start back up before the tank is emptied. Alternatively, the AutoPump function can be utilized to pump out (and up) condensate moisture through the included 16.5 ft. drain for continuous water removal with approximately 15 ft. of vertical lift. This unit also features a separate dehumidifying mode that enables it to be used as a room dehumidifier as needed. A 3M© Filter and SilverShield washable pre-filter are equipped standard on this air conditioner to help keep the cooled air cleaner and fresher. Equipped with a remote control that can easily control the speed, temperature, timer and dehumidifier settings even from a distance, the also comes with rolling casters that will allow you to move the portable air conditioner room to room.
Features- 4,000 BTU cooling capacity
- 11,000 BTU heating capacity
- Sleek and modern all white design
- Self-Evaporative System - exhausts most or all condensate under average ambient conditions
- ECO-FRIENDLY CFC free GREEN R-410A refrigerant
- Lead free RoHS compliant components
- Four operational modes - Auto, Air conditioner, Fan or Dehumidifier
- Remote control with full functionality
- LCDI (Leakage-Current Detection and Interruption) plug
- Dehumidifying Capacity - 71 Pts / day
- Drain Methods - Continuous, Manual, and AutoPump
- Upper and lower direct drain option for continuous operation without excess condensate accumulation
- 3 speed fan with directional air discharge louver
- 3M Filter and SilverShield washable pre-filter
- Adjustable digital thermostat control range from 62° - 88°F
- Casters for easy mobility
- 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59359)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61040)
- PARKER Valve, Expansion (CAJW)
- SUNSTAR HEATING PRODUCTS SunStar SIR Series Natural Gas Infrared Heater Compact U Tube Heater, 15' Tube Length, 25000 BTU (SIR25-15-N5)
- KWIKOOL Portable Precision Cooling, 1.1 ton/ 115V/ 15 AMP (KIB1411-2)
- KWIKOOL 1.8 ton Heat/ 1.5 ton Cool (KPHP2211)
- HONEYWELL 11,000 BTU Portable Air Conditioner (HM2CESAWK8)
- JHS 14,000 BTU Portable Air Conditioner (A020A-10KR)
- COBY 8,150 BTU Cooling SACC/CEC, 10,000 BTU Heating 12,000 BTU Cooling ASHRAE 128 (CBPAC815H)
- HONEYWELL 12,000 BTU Portable Air Condition with Dehumidifier & Fan, White (HW2CESAWW9)
- AMAZE HEATER Spacio Innovations TH-926T Wexstar Plug in Thermostat for Portable Heaters & Air Conditioners (TH-926T)
- Keen Portable Air Conditioners