Shop All Micrometers
Keen
102 Utility Micrometer
Mfr # KE830593
Zoro # G804106981
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # KE830593
- Zoro # G804106981
- UPC # 753153411376
- Country of Origin China
- Category Micrometers
Description
Features
- Utility Micrometer
- Practical & Economical Measuring Device For Beginners & Hobbyists
- Well Suited For Use In Training Programs
- General Tool room & Machine Shop Use & Automotive Work
- Accuracy Guaranteed To 0.001 in.
- Satin Finish Frames Have Friction Thimble To Per MIT Consistent Measurements
- Hex Wrench Is Included For Simple Zero Adjustments
- Machine Cut Graduations
- Range 0" To 1".
- Dimension - 1.75 x 2.75 x 0.05 in.
- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BAR CLAMP24""XP QUICKGRP (1964714)
- AIR LOCKER Piston Driver Assembly for Punch Nailer AP700 (AP700-44)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MG)
- MILWAUKEE TOOL 12 in. Diamond Segmented Masonry and Concrete Cutting Blade (49-93-7035)
- STARRETT Depth Micrometer, 0 to 3" (440Z-3RL)
- H & H INDUSTRIAL PRODUCTS Dasqua 1-2" Inside Micrometer With Ring Gage (4912-5110)
- STARRETT Micrometer Inside 3/4 to 1" Range (78XTZ-1)
- INSIZE Inside Micrometer, Adjustable Rod Type, 1 to 2", 0.001" (3220-2)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rs (103-131)
- MITUTOYO Digital Micrometer, Deep Throat, 1", SPC (389-351-30)
- MITUTOYO 1 to 2/.001" Deep Throat Mic (118-112)
- Keen Micrometers